ULTRASOFT MICROFIBER CLOTH LARGE GREY 40 X 40
899.900108
- UNSPSC 47131502
Clearance
Delivery
In stock for delivery.
Grey ultra soft microfiber cloth
Log in to see customized pricing and stock availability
Units/package: 1 78 Pkg(s) Maximum Quantity:
Units/package: 1 78 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 40 cm |
Width | 40 cm |
EAN | 4050641828231 |
Features
Extremely fleecy micro-fibre universal cloth with excellent dirt capturing characteristics |
Ideally suited as a polishing cloth on delicate paint surfaces |
Most suited for the removal of dust from interior surfaces due to its compact fibre structure |
High absorbency thus suitable as a drying cloth on all surfaces |
Velour edges – prevents micro scratches |
Review(s)
2021-07-18
Great for drying vehicles
2020-10-08
Doux et résistant
2019-06-25
Excellent quality, very soft, very absorbant